Sound Level Meter SEALEY
SOULEVLM-IEC61672-1-CLASS2
Art.-no. 9501015422
EAN 4099618030697
Register now and access more than 15,000 products
High quality meter suitable for measurement of environmental and mechanical noise.
Conforms to IEC61672-1 class 2 for sound meters.
Features min./max. measurements, over and under range, A and C weighting, fast and slow response, data-hold, record, digital read-out and bar graph with backlight.
Supplied in storage case.
Powered by 9V battery (supplied).
Datasheets(X)
Max. sound-pressure-level measuring range (10) | 130 dB |
Min. sound-pressure-level measuring range (20) | 30 dB |
Display (30) | 4-line LCD |
Min./max. sound-pressure-level measuring range (40) | 30-130 dB |
Length (50) | 240 mm |
Height (60) | 60 mm |
Width (70) | 40 mm |
Product weight (per item) (80) | 0.500 kg |