Welcome to Würth UK For trade customers only

Spring plunger with head

SPGPLNG-HD-ST-M12X32

Art.-no. 5099101512

EAN 4058794850741

Individual price display after login
Spring plunger with head

Art.-no. 5099101512

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Steel spring plunger with hardened ball and cylinder head for a defined installation position
  • The cylinder head provides a defined installation position
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.

Material of sleeve

Free machining steel

Material of spring

Spring steel

Material of ball

Hardened steel

Surface

Burnished

RoHS-compliant

Yes

Drive type

Hexagon socket

Design

With head

Thread type x nominal diameter (d1)

M12

Length (l1)

32 mm

Ball diameter (d2)

8 mm

Ball height (h1)

2.5 mm

Head diameter (dk)

18 mm

Thread length (lg)

25 mm

Internal drive (s)

HS6

Spring force start (F1)

30 N

Spring force end (F2)

55 N

Product weight (per item)

27.520 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information