Square shell design handle MUG-ZD 13
HNDL-MUG-ZD-13-VERN-73X73MM
Art.-no. 0685310605
EAN 4065746010818
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Surface structure | Brushed |
External length (L) | 73 mm |
Internal length (L1) | 25 mm |
External width (B) | 73 mm |
Internal width (B1) | 25 mm |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Milled-hole length (FL) | 45 mm |
Milled-hole width (FB) | 45 mm |
Milled-hole depth (FT) | 11 mm |
Type of assembly | For embedding |
