Welcome to Würth UK For trade customers only

Stainless Steel Rosette

CENTRG-A2-16X5MM

Art.-no. 0448999995

EAN 5034293718866

Individual price display after login
Stainless Steel Rosette

Art.-no. 0448999995

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Can be used as washers, as centering devices, and especially to compensate the pressure in the parts to be fastened.

Rosettes are used as an underlay for the various countersunk screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Soft materials such as; wood, plastic, leather and more.

Internal diameter (d1)

5 mm

Outer diameter (d2)

16 mm

Material

Stainless steel A2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information