Welcome to Würth UK For trade customers only

Steel Strapping Multi Purpose

Steel strapping BS EN 10327
MULTI PURPOSE FIXING BANDS 10MX20MMX1MM

Art.-no. 0681072010

EAN 4046777083408

Individual price display after login
Steel Strapping Multi Purpose

Art.-no. 0681072010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Multi-purpose flake zinc steel fixing strapping for non-load bearing applications.
Multi purpose banding that can be cut, bent and formed for all types of light applications


Made From Strengthened Sheet Steel



Flake Zinc Silver Surface



Contains pre cut holes



To BS EN 10327:2004

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x thickness

20 x 1 mm

Length of roll

10 mm

Diameter of hole

3.75 mm

Weight

1087 g

Approval

For use in non-load bearing areas

Material

Sheet steel

Material designation

DX51D

Material standard

DIN EN 10327:2004

Surface

Flake zinc silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information