Welcome to Würth UK For trade customers only

Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

STUD-DIN938-A2/70-M8X30

Art.-no. 027298 30

EAN 4055375164464

Individual price display after login
Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

Art.-no. 027298 30

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

8 mm

Standards

DIN 938

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Shank diameter

8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information