Surface Protector Yellow sheeting
MASKFLM-PLA-YELLOW-L150M-W4M
Art.-no. 0818400150
EAN 5034293504230
Register now and access more than 15,000 products
No paint bleed through
Easily unfolded and cut
Ideal as a car cover whilst storing
Datasheets(X)
Reliable coverings of vehicles and parts before paint work.
Material | Plastic |
Length | 150 m |
Width | 4 m |
Foil thickness | 9 µm |
Max. temperature resistance | 80 °C |