Surface protector Paint spray
PNTSPR-GALVANISED-400ML
Register now and access more than 15,000 products
The zinc content assists in corrosion prevention and is resistant to salt spray and weathering.
Can be used on previously coated surfaces, excellent adhesion and quick drying.
Win Galv is designed to match the colour or galvanised surfaces and is not galvanising spray.
Datasheets(X)
Win Galv is a bright zinc and aluminium paint used for cosmetic finishing and protection of previously galvanised surfaces.
Ensure surface is free from contamination, dust and grease. Shake can until the agitator ball can be heard, then for a further 1-2 minutes to make sure product is completely mixed. Spray from 20-30cm away from the surface, build up layers in light coats. Allow 20 minutes drying time.
Contents | 400 ml |
Chemical basis | Vinylester resin |
Max. temperature resistance | 60 °C |
Density | 0.688 g/l |
Density conditions | at 20°C |
Dust-drying time | 20 min |
Min./max. spraying distance | 15-25 cm |
Min. spraying distance | 15 cm |
Max. spraying distance | 25 cm |
Conditions for dust-drying time | at 20°C |
Tack-free after | 20 min |
Shelf life from production | 12 Month |
Min. processing temperature for can | 5 °C |
Min./max. processing temperature for can | 5 to 50 °C |
Conditions to maintain shelf life from production | cool and dry storage area |
Conditions for drying time | at 20°C |
Min. grip strength | 0 Years |
Min. flash-off time | 20 min |
Free from heavy metals | Yes |