Swingback Step Ladders Heavy-Duty Fibreglass
LDRSTEP-FIBREGLASS-SWINGBACK-8 TREAD
Art.-no. 9501015410
EAN 4099618029288
Register now and access more than 15,000 products
- Non-conductive fibreglass stiles to 30,000 volts (EN61478), ideal for working around electricity
- Integrated multi-function tool tray
- Comfortable 80mm treads
- Hinged metal locking stays, provide optimal stability
- Box section back legs with heavy-duty bracing
- Large feet angled to maximise ground contact and reduce slip
Datasheets(X)
Material | Aluminium / aluminium |
Length | 2263 mm |
Width (bottom)/width (top) | 589/330 mm |
Beam dimensions | 75 mm x 28 mm |
Step distance | 280 mm |
Step depth | 80 mm |
Platform height | 1303 mm |
Platform dimension | 330 x 130 mm |
Stride length | 1547 mm |
Height, vertical | 1303 mm |
Load capacity | 150 kg |
Stand height | 1303 mm |
Working height | 2903 mm |
Reaching height | 2903 mm |
Weight | 10.7 kg |