Swingback Step Ladders Heavy-Duty
LDRSTEP-HEAVYDUTY-SWINGBACK-10TREAD
Art.-no. 9501015435
EAN 4099618031885
Register now and access more than 15,000 products
- Comfortable 80mm treads
- Heavy duty all aluminium construction
- Hinged metal locking stays provide optimal stability
- Box section back legs with heavy-duty bracing
- Slip resistant feet provide a firm footing
- Max load 150kg
- EN131 Professional
Datasheets(X)
Material | Aluminium |
Surface | Aluminium FINISH |
Number of steps | 1 x 10 |
Length | 2.39 m |
Width (bottom)/width (top) | 645/330 mm |
Beam dimensions | 80 mm x 20 mm |
Stride length | 1.725 m |
Height, vertical | 1.78 m |
Stand height | 1.78 m |
Working height | 3.40 m |