T-handle made of A2 stainless steel, polished
HNDL-T-IT-A2-POL-M6
Art.-no. 5099305906
EAN 4061975400512
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material of handle | Stainless steel A2, 1.4308 |
Surface | Plain |
Design | Electrolytic polished |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Shank diameter (d2) | 14 mm |
Handle length (l1) | 55.2 mm |
Handle width (b1) | 12.3 mm |
Height (h1) | 32.9 mm |
Shaft height (h2) | 21 mm |
Thread length (lg) | 12 mm |
Product weight (per item) | 56.200 g |
