Temperature-humidity measuring device ORION
THERMOM-DGT-TEMPERATURE&HUMIDITY-ORION
Art.-no. 9501015605
EAN 4099618039850
Register now and access more than 15,000 products
- Running display
- Max-hold display
- Min-hold display
- Energy-saving Auto-OFF function
Advantage
- Handy device size and easy one-hand operation
- Automatic display illumination with brightness sensor
- Large digits for clear view of measured values
20 to 60°C/0 to 99% rH
Datasheets(X)
Min./max. working temperature | -20 to 60 °C |
Min. temperature measuring range | -20 °C |
Max. temperature measuring range | 60 °C |
Number of rechargeable batteries/batteries | 1 PCS |
Nominal voltage | 9 V |
Length | 1000 cm |
Width | 1000 cm |
Height | 1000 cm |