Temporary Spill Containment Pool Justrite
TRAY-SPILLCONTAINMENTPOOL-JUSTRITE
Art.-no. 9501015321
EAN 4099618020025
Register now and access more than 15,000 products
- Economical emergency spill containment solution.
- Tough heavy-duty vinyl fabric construction.
- Quick and easy to set-up - unfold and shake to operate.
- Compacts easily for convenient storage.
- High visibility yellow
Datasheets(X)
Colour | Yellow |
Volumetric capacity | 75 l |
External length | 787 mm |
External width | 787 mm |
External height | 298 mm |
Material | Polyvinyl chloride - fibre-reinforced PVC |