Thermoset cross handle with connector and female thread
CRSHNDL-IG-PF-POL-E-D32-M6
Art.-no. 5099370006
EAN 4061975531391
Register now and access more than 15,000 products
Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents.
Datasheets(X)
![]() | |
Material of handle | Thermoset pf |
Surface of the handle | High gloss polished |
Colour of handle | Black |
Material of bush | Steel |
Surface of the bush | Zinc plated |
RoHS-compliant | Yes |
Form | E |
Thread type x nominal diameter (d1) | M6 |
Bush outer diameter (d3) | 12 mm |
Head diameter (dk) | 32 mm |
Thread length (lg) | 12 mm |
Handle height (h1) | 23 mm |
Shaft height (h2) | 12 mm |
Bush length (h3) | 9 mm |
Product weight (per item) | 17.200 g |
