Thinner for primer
THINNER-PRIM-CLEAR-5LTR
Art.-no. 0892345005
EAN 5034293707372
Register now and access more than 15,000 products
Low sheen
Quick drying: touch dry in 20mins., fully dry in 1 hour
Long shelf life
Good coverage: approx. 5.3m² per litre at 75 microns.
Datasheets(X)
Contents | 5000 ml |
Chemical basis | Naphtha |
Density | 0.89 kg/l |
Colour | Clear |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C |
Product weight (per item) | 4.840 kg |
Weight of content | 4.5 kg |