Toothed trowel 2C, with double toothing
DBTOTRWL-SST-(2C-HNDL)-(12X12/4X4TO)-FLT
Art.-no. 5771011131
EAN 4065746535885
Register now and access more than 15,000 products
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
Particularly suitable for laying large tiles.
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 270 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |
Serration width | 12/4 mm |