Welcome to Würth UK For trade customers only

Traffic Film Remover Commercial

CLNR-VEH-TFR-COMMERCL-1000LTR

Art.-no. 0893510000

EAN 4099618438936

Individual price display after login
Traffic Film Remover Commercial

Art.-no. 0893510000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Effectively removes traffic film, grease, and road grime from commercial vehicles
Sodium Silicate-based Traffic Film Remover (TFR) is specifically formulated for commercial vehicles, providing powerful cleaning action to remove stubborn dirt and grime


Key Benefits


  • Suitable for use on all types of vehicles, including trucks, buses, vans, tractors and heavy machinery

  • Helps maintain the cleanliness and appearance of commercial vehicle fleets

  • Formulated with sodium silicate for strong cleaning power

  • Designed to be compatible with pressure washers for easy application

  • Ideal for regular maintenance and cleaning of commercial vehicle exteriors

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Recommended minimum dilution rates


  • For chassis cleaning - dilute at a ratio of 1:1

  • For bodywork cleaning dilute at a ration of 1:4

Contents

1000 l

Container

IBC container

Chemical basis

Sodium silicate

Colour

Clear

Density/conditions

1.01 g/cm³ / at 20°C

Min./max. processing temperature

5 to 40 °C

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information