Trim mounting Tape
Glazier mounting tape security glazing PE
GLAZMNTTPE-SA-BLACK-12X5MM-12M
Register now and access more than 15,000 products
- Double sided
- High tack PSA adhesive
- Closed cell plyometric foam
Datasheets(X)
Width | 12 mm |
Ultraviolet resistance | Yes |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |
Shelf life from production | 12 Month |