Triple Twist Drying Towel
Microfiber drying cloth single-sided MAMMOTH
MICROCLTH-GREY-RED-90CMX70CM
Art.-no. 0899900185
EAN 4068362147999
Register now and access more than 15,000 products
The Triple Twist Drying Towel, designed for professionals who demand fast, safe, and flawless drying results. Featuring advanced Triple Twist Technology, this high-performance towel offers superior water absorption with minimal drag—delivering a streak-free finish on every panel.
Crafted from ultra-soft microfibre with a 620 GSM density, it’s highly absorbent yet lightweight, making it easy to handle even when saturated. At 70cm x 90cm, it’s perfectly sized to dry an entire vehicle efficiently—ideal for cars, vans, and commercial fleets.
Key Features:
- Triple Twist Microfibre Technology – Fast, high-capacity water absorption
- 620 GSM Thickness – Perfect balance of softness and performance
- Generous 70cm x 90cm Size – Covers more surface in fewer passes
- Safe on All Surfaces – No scratching, linting, or streaking
- Durable & Reusable – Machine washable and built to last
Perfect for: professional valeters, detailers, and car care specialists looking for the ideal drying solution.
Datasheets(X)
Material | Microfibre |
Length x width | 900 x 70 mm |
Colour | Grey, Red |
Length | 900 mm |
Width | 70 mm |
Product weight (per item) | 380.000 g |
Total absorption time | 60 s |
Absorption in 10 seconds | 150 % |
Max. absorption | 650 % |