Welcome to Würth UK For trade customers only

True-RMS Clamp Meter with Temperature & Capacitance Fluke 324

CLMPM-TRUERMS-FLUKE324

Art.-no. 9501015510

EAN 4099618035289

Individual price display after login
True-RMS Clamp Meter with Temperature & Capacitance Fluke 324

Art.-no. 9501015510

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Fluke 324 True-RMS Clamp Meter is a reliable, solid troubleshooting tool for commercial and residential electricians, featuring True-RMS measurements, a slim design for easy transport and use, and a large display for efficient troubleshooting. With the addition of Temperature and Capacitance, it has everything an HVAC technician could need.

Troubleshoot problems safely and accurately



  • CAT III 600 V, CAT IV 300 V safety rating

  • Provides True RMS AC voltage and current for accurate measurements on non-linear signals

  • Measures AC current up to 400 A

  • Measures AC/DC voltage to 600V

  • Measures resistance to 4kΩ with continuity detection ≤ 30Ω

  • Measures temperature from -10C to 400C

  • Measures capacitance to 1000μF

  • Backlight and hold function captures a reading on the display


Contents:



  • Fluke 324 True-RMS Clamp Meter

  • TL75 Test Leads

  • Type K Thermocouple

  • Two AAA Batteries (Installed)

  • Soft Case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. current measuring range

0.1 A-400 A

Overvoltage protection category

CAT III/600 V

Length x width x height

75 x 34 x 207 mm

Number of rechargeable batteries/batteries

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information