Truss clip Horizontal
Joist hanger, horizontal
TRUSS CLIP 47MMX110MM
Art.-no. 0681353047
EAN 4053479881904
Register now and access more than 15,000 products
Datasheets(X)
Width x height | 67 x 110 mm |
Thickness | 1.1 cm |
Weight | 80 g |
Material | Sheet steel |
Surface | Hot dip galvanized |
Approval | For use in non-load bearing areas |
Material designation | DX51D |
Material standard | DIN EN 10346 |
Number of pieces | 1 PCS |