Type EM staples
STPL-PN-EM-GALV-(ZN)-25MM
Art.-no. 5089240002
EAN 4058794204162
Register now and access more than 15,000 products
Datasheets(X)
Dry walling, unit furniture, caravan construction, attachment of profile boards
![]() | |
Width (b1) | 5.2 mm |
Length (l1) | 25 mm |
Wire width | 0.9 mm |
Wire thickness | 1.05 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 2790000 PCS |
Approval | No |
