Type W staples
STPL-PN-W-(ZN)-32MM
Art.-no. 5089440003
EAN 4058794205671
Register now and access more than 15,000 products
Datasheets(X)
Attachment of film, furniture frames, attachment of cartons to wood
![]() | |
Width (b1) | 24.9 mm |
Length (l1) | 32 mm |
Wire width | 1.4 mm |
Wire thickness | 1.6 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 529200 PCS |
Approval | No |
