Tyre Filler
2C Tyre filler Rema Tip Top
TYRREP-TYRE-FILR-50ML
Art.-no. 9501020962
EAN 4068362012655
Register now and access more than 15,000 products
- Seamlessly blends with tyres due to its black colour
- Easy to apply within a wide temperature range of 5 to 30 °C
- Compact and convenient 50 ml content, perfect for on-the-go repairs
- Lightweight and easy to handle, weighing only 75 g per item
- Long shelf life of up to 12 months from production
Datasheets(X)
The 2C Tyre Filler is perfect for durable and reliable tyre repairs. Its black colour blends seamlessly with tyres, and it is easy to apply within a wide temperature range.
Chemical basis | Polyisocyanate |
Colour | Black |
Contents | 50 ml |
Weight of content | 50 g |
Density/conditions | 1 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 30 °C |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Product weight (per item) | 75.000 g |