Universal combination wrench
COMBISPN-ANGLD-RG-WS19
Register now and access more than 15,000 products
- 12-point multi ring profile
- Slim fork for fitting into hard-to-reach areas
- Ring head offset 15°, fork head offset 30°: ergonomic, easy-to-use design for more strength
- Non-slip design inside the fork for loosening nuts that are 70% worn
Sizes available: 8 to 19 mm, 2 types of fitting in one wrench:
- On one side of the wrench a 15° angle on the ring and fork for working comfortably (protection of knuckles) and clearance for obstacles
- On the other side of the wrench: completely flat ring and fork for working flush with the work surface or in very tight spaces
Datasheets(X)
![]() | |
Width across flats | 19 mm |
Length (L) | 283 mm |
Ring thickness (a1) | 3 mm |
Thickness of jaw (a2) | 8 mm |
Width of jaws (outside) (b) | 40 mm |
External diameter of ring (d) | 26 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
