Welcome to Würth UK For trade customers only

Vehicle bulb Osram 12V set 178 pcs

Vehicle bulb Osram 12V set 178 pcs
BLUB-SET-OSRAM-12V-178PCS

Art.-no. 9501019173

EAN 4099618731228

Individual price display after login
Vehicle bulb Osram 12V set 178 pcs

Art.-no. 9501019173

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Type description

H1
H3
H4
H7
H11
HIR2
W1.2W
W5W
WY5W
T4W
R5W
R10W
C5W
P21/4W
P21W
PY21W
P21/5W
W16W

Number of pieces in assortment/set

178 PCS

including:
10 x

BULB-OSRAM-H4-P43T-12V-60/55W

Description: Halogen bulb for vehicles from Osram in original packaging
Quantity: 10 x
3 x

BULB-OSRAM-HIR2-PX22D-12V-55W

Description: Halogen bulb for vehicles from Osram in original packaging
Quantity: 3 x
10 x

BULB-OSRAM-H7-PX26D-12V-55W

Description: Halogen bulb for vehicles from Osram in original packaging
Quantity: 10 x
5 x

BULB-OSRAM-H11-(PGJ19-2)-12V-55W

Description: Halogen bulb for vehicles from Osram in original packaging
Quantity: 5 x
10 x

BULB-OSRAM-GLSSKT-W2,1X9,5D-12V-5W

Description: Glass socket bulb from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-C5W-(SV8.5-8)-12V-5W

Description: Festoon bulb for vehicles from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-T4W-(BA9S)-12V-4W

Description: Metal socket bulb for vehicles from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-H1-(P14.5S)-12V-55W

Description: Halogen bulb for vehicles from Osram in original packaging
Quantity: 10 x
20 x

BULB-OSRAM-W5W-(W2.1X9.5D)-12V-5W

Description: Glass socket bulb from Osram in original packaging
Quantity: 20 x
10 x

BULB-OSRAM-W1.2W-(W2X4.6D)-12V-1.2W

Description: Glass socket bulb from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-H3-(PK22S)-12V-55W

Description: Halogen bulb for vehicles from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-P21/5W-(BAY15D)-12V-21/5W

Description: Osram vehicle indicator light bulb in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-P21W-(BA15S)-12V-21W

Description: Osram vehicle indicator light bulb in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-PY21W-(BAU15S)-12V-21W

Description: Osram vehicle indicator light bulb in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-P21/4W-(BAZ15D)-12V-21/4W

Description: Osram vehicle indicator light bulb in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-R5W-(BA15S)-12V-5W

Description: Metal socket bulb for vehicles from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-R10W-(BA15S)-12V-10W

Description: Metal socket bulb for vehicles from Osram in original packaging
Quantity: 10 x
10 x

BULB-OSRAM-W16W-(W2.1X9.5D)-12V-16W

Description: Glass socket bulb from Osram in original packaging
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information