Welcome to Würth UK For trade customers only

Voltage tester 1 AC-II FLUKE®

Voltage tester 1 AC-II
NONCONTACT-VOLTALERT-TESTER-FLUKE

Art.-no. 9501015386

EAN 4099618025464

Individual price display after login
Voltage tester 1 AC-II FLUKE®

Art.-no. 9501015386

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Reliable, easy-to-use supply voltage tester.

When the tip touches a conductor or socket that is live, a red light will light up at the tip. Can be used in tight spaces, easy to take with you. All surface components are manufactured from insulating materials to maximise safety. Indicates voltage without metal contact.


Complies with EN 61010-1 rev. 1, EN 61326 EMC up to 1000 V, CAT IV, UL-approved UL61010, CSA C22.2 no1010-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

IP protection class

IP 40

Overvoltage protection category

CAT II/1000 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information