WET AND DRY VACUUM CLEANER NT 70/2
Wet and dry vacuum cleaner Kärcher NT 70/2
VACCLNR-WET/DRY-EL-KARCHER-(NT 70/2)
Art.-no. 9501015394
EAN 4099618025808
Register now and access more than 15,000 products
With 70 litre container capacity, tough construction and high manoeuvrability, the NT 70/2 is equally suited to use in workshops, manufacturing, and vehicle valeting. The machine's two independently-switched motors ensure high suction power when required, and economy and reduced noise when only one motor is needed.
Datasheets(X)
Air current | 74 l/s |
Bin capacity | 70 l |
Max power | 2400 W |
Cable length | 10 m |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 79 dB |
IP protection class | IP X4 |
Length | 720 mm |
Width | 510 mm |
Height | 975 mm |