Washer for high-strength screw connections (12.9/12) WN 7090, 380 HV steel with silver zinc-flake coating
WSH-WN7090-380HV-(ZFSH)-20
Art.-no. 464140820
EAN 4056807942612
Register now and access more than 15,000 products
- The hardness range of 380-450 HV corresponds to the versions of DIN EN ISO 898-3 for combination with screws from strength class 12.9
- High level of corrosion protection due to the zinc-flake coating
Datasheets(X)
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Vickers hardness, HV | 380 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |