Welcome to Würth UK For trade customers only

Washing Up Detergent

GRSEREM-WASHINGUPDETERGENT-GREEN-5LTR

Art.-no. 0893117008

EAN 5034293301761

Individual price display after login
Washing Up Detergent

Art.-no. 0893117008

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Gives streak free drain drying of glassware and crockery

Biodegradable, phosphate and formaldehyde free

Ideal for general wall and paintwork cleaning

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5000 ml

Chemical basis

Amphoteric tenside

Density

1.026 g/l

Density conditions

at 20°C

Density/conditions

1.026 g/l / at 20°C

Colour

Green

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information