Welcome to Würth UK For trade customers only

Washing glove microfibre

WASHMITT-BLCK/WHTE-240X200MM

Art.-no. 0899710001

EAN 4068362147975

Individual price display after login
Washing glove microfibre

Art.-no. 0899710001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The microfibre washing glove provides effective cleaning with gentle treatment of surfaces, and comes in a stylish black and white design
  • Microfibre provides a large washing surface, perfect for effective cleaning

  • The large microfiber threads provide a significantly larger cleaning surface than traditional cloths

  • Designed for gentle washing, ideal for delicate surfaces

  • High quality ensures long life and reliable performance

  • Can be easily machine washed without fabric softener, making maintenance easy
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area* For gentle cleaning of all surfaces on vehicles, boats, caravans etc.
* The microfibre threads allow to get into all grooves and hard to reach places

Material

Microfibre

Colour

Black, White

Length x width

24 x 20 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information