Welcome to Würth UK For trade customers only

Windows Bundle

WOOD STARTER PACK - WINDOWS

Art.-no. 0988008925

EAN 4059608666855

Individual price display after login
Windows Bundle

Art.-no. 0988008925

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Assortment of products specific for the Windows industry.



Contents Includes:


  • 1x Active Glass Cleaner 500ml - 0890 25

  • 1x Super Glue Thick Grade 50g - 0893 800 050

  • 1x Plastic Cleaner Type 10 1L - 0892 10 010

  • 6x Tigerflex Cut Protection Glove, Level C, Size 10 - 0899 451 360

  • 1x Superglue Activator 200ml - 0893 700 01
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information