Wing handle With fixed nut
BTFLHNDL-(NUT-FIXED)-IT-ST-M6X48
Art.-no. 5099305161
EAN 4056807253336
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | PA reinforced |
Material of nut | Steel |
Surface of the screwing thread | Zinc plated |
Colour of handle | Black |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Width of wing on nut (l1) | 48 mm |
Wing height (h1) | 18 mm |
Shank diameter (d2) | 18 mm |
Shaft height (h2) | 5 mm |
Product weight (per item) | 8.490 g |
