Wood Adhesive PUR glue
PUR glue MCPU RAPID
GLU-PUR-RAPID-ADHESIVE-MCPU-1000G
Register now and access more than 15,000 products
Moisture curing 100% solids polyurethane one component adhesive to D4 (EN204).
- Fast curing
- One component
- Joint filling capabilities
- Short open time (up to 5 minutes)
- Conforms to D4 (EN204)
Datasheets(X)
- Wooden door, window and stair construction
- Lamination of wood materials, e.g. MDF
- Plastic foams and insulation materials
- Furniture construction
- Construction of sandwich panels
- Garden furniture construction
- Bonding of material building boards, cermaic materials and to concrete
- Bonding of panels and insulated panels used in cold stores, caravans, mobile homes, offices and insulated building units
- and many more
Materials must be free from grease, dust and other contaminants. The test panel should always be prepared when using new materials to establish the adhesives compatibility. The amount of adhesive to be applied is subject to the materials porosity/smoothness and means of application, but should be in the range of 80 to 140 grams per square metre.
Once the adhesive is applied, the panel should be placed under pressure within 5 minutes at a rate of 0.5 to 0.9 bar. Pressure should be maintained until adhesive is sufficiently cured to permit handling.
Weight of content | 1 kg |
Container | Plastic bottle |
Chemical basis | Polyurethane |
Density | 1.1 g/cm³ |
Colour | Brown |
Min. proportion of solids | 0 % |
Min. film forming temperature | 5 °C |
Viscosity | 8000 mPas |
Viscosity conditions | at 20°C |
Stress group | D4 |
Min./max. wood moisture | 30-30 % |
Conditions for open time | at 20°C |
Min. pressing pressure | 0.5 bar |
Max. pressing pressure | 0.9 bar |
Min./max. temperature resistance of the hardened material | -30 to 100 °C |
Min./max. processing temperature | 5 to 25 °C |
Max. application quantity in surface bonding | 140 g/m² |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Min./max. storage temperature | 5 to 25 °C |
Contents | 1000 ml |