Wood Connector Nail plate
Post holder flake zinc silver
CON-WO-ST-(ZFSH)-90X300MM
Art.-no. 0681072300
EAN 4046777125207
Register now and access more than 15,000 products
Post holder flake zinc silver
All holes should be nailed using 30 x 3.75 square twist nails.
Datasheets(X)
Used to connect or repair timber.
For use in non-load bearing aread
Diameter of hole | 4 mm |
Length | 300 mm |
Approval | For use in non-load bearing areas |
Material | Sheet steel |
Surface | Flake zinc silver |
Weight | 100 g |