Wood Connector Strap
Wood connector BS 10327 steel zinc plated twisted
WOCON-STRAP-FLAT-1600X30X2.5MM
Art.-no. 0681720161
EAN 4046777125184
Register now and access more than 15,000 products
Holes offset to improve fastening action
- The product boasts Zinc Plating for superior durability
Holes Offset
- The holes on this product have been offset in order to improve fastening action
Holes Countersunk on both sides
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
The product is used to fasten seperate pieces of wood together.
To be carefully placed at a desired area of connection between seperate pieces of wood, this connector will strengthen the two pieces together.
Min. beam cross-section of subcarrier | 1600 x 1600 mm |
Diameter of hole | 3.75 mm |
Weight | 1120 g |
Approval | EN 845-1:2013 |
Thickness | 2.5 mm |
Material | Steel |
Material designation | DX51D |
Surface | Hot dip galvanized |
Material standard | DIN EN 10346 |