Wood connector Press-In Plug, Type C6
Wood connector/ press-in anchor type C6
TOOTH WASHER M12
Art.-no. 045102112
EAN 4056807385389
Register now and access more than 15,000 products
Timber Connectors are easily installed devices for improving the efficiency of timber structures.
They increase the joint strength, reduce the size of members required for a given load and simplify fabrication and erection.
The use of connectors in timber structures can make it possible to develop the full allowable load of the members connected.
In some circumstances, it can make a joint stronger than the members themselves
Datasheets(X)
To be used with timber joists
Use appropriate fixings
Always ensure that compatible corrosions resistant fixings ares used I.e. do not use galvanised fixingswith stainless steel products or vice versa
Nominal diameter | 50 mm |
Diameter of hole | 12 mm |
Thickness | 0.9 mm |
Height | 15 mm |
Material designation | DX51D |
Surface | Zinc plated |
Material | Steel |