Wood stain flat paintbrush
SHED AND FENCE BRUSH 100MM
Art.-no. 0693042990
EAN 4058794957969
Register now and access more than 15,000 products
Bristles
- Hollester/bristle mixture
- Long stroke: flexible application, long-lasting
Nickel-plated ferrule:
- Resistant to corrosion
Handle
- Curved satin-effect wood
- Coloured tip
Datasheets(X)
Material of bristles | Synthetic |
Material of long handle | Plastic |
Length of bristles | 80 mm |
Width | 100 mm |
Thickness | 20 mm |