Workbench Heavy Duty
WRKBNCH-HD-WOODSTEEL-ENCLOSED-2090WS
Art.-no. 9501015356
EAN 4099618025105
Register now and access more than 15,000 products
Constructed from steel angle with 45mm solid wood top covered in galvanised steel.
Cupboards measure 600mm x 600mm by workbench depth.
This workbench includes as standard:
- Bottom Shelf
- Vice Plate welded under the front right hand corner Rear Upstand
- Single Cupboard
Sizing: 2000 X 900 X 840mm
Datasheets(X)
Type description | Super Heavy Duty Workbenche |
Width x depth x height (external dimension) | 2000 x 900 x 840 mm |
Width x depth | 2000 x 900 mm |
Drawer design | 1 door |
Colour of frame | Gentian blue RAL 5010 |
Colour of drawer | Anthracite metallic |
Surface | Zinc plated |
Material | Steel |
Load capacity | 1500 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 45 mm |
Surface of the tabletop | Steel sheet covering 2 folds |
Colour | Stainless steel coloured |
Design | Fixed worktop |