Yellow Zinc-Plated Steel Threaded Tip
SCR-NPL-CST-(A2C)-H2-4.3X12MM
Art.-no. 018556912
EAN 4061975250735
Register now and access more than 15,000 products
Nipple head with either gimlet or drill point
Datasheets(X)
Material | Carbon steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 4.3 mm |
Length (l1) | 12 mm |
Grip diameter (d2) | 10.5 mm |
Internal drive | H2 |
Shape of tip | Pointed |