Welcome to Würth UK For trade customers only

Yellow perlon roller

PNTROLL-NYLON-MEDPILE- 3PK-B225XID38MM

Art.-no. 0693011150

EAN 4053479195698

Individual price display after login
Yellow perlon roller

Art.-no. 0693011150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • For water-based paints
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

225 mm

Roller pile height

10 mm

Outer diameter

54 mm

Internal diameter

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information