1-component gun foam
1-component gun foam - 1
1-component gun foam - 2

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam

Installation and filling foam for gun application

  • Chemical basis: Moisture curing polyurethane prepolymer
  • Colour: Yellow
  • Smell/fragrance: Characteristic
  • Moulded density: 25 kg/m³
  • Conditions for moulded density: in accordance with DIN EN ISO 845 (average)
  • Tack-free after: 10 min
  • Conditions for being tack-free: at 20°C and 65% humidity with 30-mm adhesive line
  • Can be cut after: 40 min
  • Conditions for ability to cut: at 20°C and 65% relative humidity at 30-mm adhesive line
  • Final spreading possible after: 2 h
  • Conditions for final spreading: at 20°C and 65% relative humidity at 30-mm adhesive line
  • Full resilience: 12 h
  • Conditions for full resilience: at 20°C and 50% relative humidity
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 30 °C
  • Min. surface processing temperature: 5 °C
  • Max. surface processing temperature: 35 °C
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 90 °C
  • Building material class: B3 - Of high flammability
  • Building material class conditions: in accordance with DIN 4102
  • Heat conductance λ: 0.032 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Compression strength: 0.3 N/mm²
  • Compression strength conditions: in accordance with DIN 53421
  • Conditions for acoustic insulation of joints: in accordance with DIN 52210
  • Acoustic insulation for 10 mm-wide joint: -1 dB
  • Acoustic insulation for 20 mm-wide joint: -6 dB
  • Ultraviolet resistance: No
  • Breaking elongation: 25 %
  • Breaking elongation conditions: in accordance with DIN 53571
  • Flexural strength: 0.7 N/mm²
  • Conditions for flexural strength: in accordance with DIN 53423
  • Shear strength: 0.17 N/mm²
  • Conditions for shear strength: in accordance with DIN 53427
  • Yield (volume) approx.: 40 l
  • Conditions for yield: Foam yield (free foaming)
  • Contents: 750 ml
  • Container: Can
  • Weight of content: 735 g
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Moulded density Quantity PU
price/PU
08921521
Moisture curing polyurethane prepolymer Yellow Characteristic 25 kg/m³

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Excellent adhesion to most building substrates (except PE, PP, PTFE and silicone)



Increased sound and thermal insulation with mineral wool, cork and glass fibre



Durable


No loss of volume and only limited expansion when hardened.



Quick to harden



Fine cell and even foam structure



Resistant to ageing



Resistant against a wide variety of solvents, paints and chemicals

Notice

Primer should be applied to porous and absorbent surfaces. PURLOGIC® TOP can be applied with the foam guns PURLOGIC® Xpress, art. no. 08911524 and PURLOGIC® COMBIpress, art. no. 08911526. Other guns are not compatible.