Insert nut TIME-SERT®

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insert nut TIME-SERT®

For repairing defective threads.

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Length Version Surface Quantity PU
price/PU
06636 94
M6 x 1 9.4 mm Metric nominal thread Zinc plated
25 pcs
0663111522
M11 x 1.5 22.0 mm Metric fine thread Zinc plated
10 pcs
0663111516
M11 x 1.5 16.0 mm Metric fine thread Zinc plated
10 pcs
066316 320
M16 x 2 32.0 mm Metric nominal thread Zinc plated
25 pcs
0663101252
M10 x 1.25 20.0 mm Metric fine thread Zinc plated
25 pcs
0663101250
M10 x 1.25 9.0 mm Metric fine thread Zinc plated
25 pcs
0663101251
M10 x 1.25 15.0 mm Metric fine thread Zinc plated
25 pcs
0663912513
M9 x 1.25 13.0 mm Metric fine thread Zinc plated
25 pcs
0663912518
M9 x 1.25 18.0 mm Metric fine thread Zinc plated
25 pcs
06638 117
M8 x 1 11.7 mm Metric fine thread Zinc plated
25 pcs
0663181518
M18 x 1.5 18.3 mm Metric fine thread Zinc plated
10 pcs
06637 100
M7 x 1 10.0 mm Metric fine thread Zinc plated
25 pcs
06637 140
M7 x 1 14.0 mm Metric fine thread Zinc plated
25 pcs
0663101520
M10 x 1.5 20.0 mm Metric nominal thread Zinc plated
25 pcs
0663101514
M10 x 1.5 14.0 mm Metric nominal thread Zinc plated
25 pcs
0663161512
M16 x 1.5 12.7 mm Metric fine thread Zinc plated
10 pcs
0663161524
M16 x 1.5 24.0 mm Metric fine thread Zinc plated
10 pcs
0663812516
M8 x 1.25 16.2 mm Metric nominal thread Zinc plated
25 pcs
0663812511
M8 x 1.25 11.7 mm Metric nominal thread Zinc plated
25 pcs
0663121593
M12 x 1.5 9.3 mm Metric fine thread Zinc plated
10 pcs
0663121567
M12 x 1.5 6.7 mm Metric fine thread Zinc plated
10 pcs
0663121524
M12 x 1.5 24.0 mm Metric fine thread Zinc plated
10 pcs
0663121516
M12 x 1.5 16.3 mm Metric fine thread Zinc plated
10 pcs
06634 60
M4 x 0.7 6.0 mm Metric nominal thread Zinc plated
25 pcs
06634 80
M4 x 0.7 8.0 mm Metric nominal thread Zinc plated
25 pcs
0663121752
M12 x 1.75 24.0 mm Metric nominal thread Zinc plated
10 pcs
0663121751
M12 x 1.75 16.2 mm Metric nominal thread Zinc plated
10 pcs
06635 100
M5 x 0.8 10.0 mm Metric nominal thread Zinc plated
25 pcs
0663141593
M14 x 1.5 9.3 mm Metric fine thread Zinc plated
10 pcs
0663141565
M14 x 1.5 6.5 mm Metric fine thread Zinc plated
10 pcs
0663141526
M14 x 1.5 26.0 mm Metric fine thread Zinc plated
10 pcs
0663141516
M14 x 1.5 16.0 mm Metric fine thread Zinc plated
10 pcs
0663141512
M14 x 1.5 12.8 mm Metric fine thread Zinc plated
10 pcs
066310 150
M10 x 1 15.0 mm Metric fine thread Zinc plated
25 pcs
066310190
M10 x 1 9.0 mm Metric fine thread Zinc plated
25 pcs
06636 120
M6 x 1 12.0 mm Metric nominal thread Zinc plated
25 pcs
06635 76
M5 x 0.8 7.6 mm Metric nominal thread Zinc plated
25 pcs
0663101245
24.5 mm
25 pcs
066310194
9.4 mm
25 pcs
0663121750
10 mm
25 pcs
06611212
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Safe working, including on weak walls


Very thin-walled owing to synchronously running threads.



Can be used in thin-walled materials


Reliable repairs where only a few thread turns are available.



Impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.



Self-locking


Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.



Accurate positioning in the workpiece


The nuts have a collar, no additional securing in the workpiece is necessary

Notice

Tear-out strength


Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.



Steel nuts


Material: 9SMn/Pb28K DIN1651/668


Coating: galvanised, passivated.