Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
Used to seal thread connections
Optimum adhesion of self-adhesive hoses
With adjustable immersion pipe, wall pipe and escutcheon
With non-return valve and pipe ventilator in accordance with DIN 3266 as a HP safeguard combination in accordance with DIN 1988, Part 4 and DIN EN 1717 (RV and RB)
With large collar
*Not on public holidays
Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you