Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
Lightweight attachment for use with the ATS 18 AUTOMATIC M-CUBE. Ideal for series fittings to save time.
For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter
Indispensable for all drywall builders and wherever series screw connections save time. Especially well-suited for dry construction screws. With matching adapter S 50 TB and TBS 18-A and two PH2 bits.
Indispensable for all drywall builders and wherever series screw connections save time. With matching adapters and bits for drywall screwdriver S 50 TB, cordless drywall screwdriver TBS 12-A and TBS 18-A.
*Not on public holidays
Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you