Welcome to Würth UK For trade customers only

Ratchet screwdriver, pneumatic

View our wide range of brochures here!

PNEUMATIC RATCHET WRENCH TO EFFORTLESSLY TIGHTEN AND LOOSEN NUTS


The pneumatic ratchet provides highly effective tightening and loosening, thanks to the action of compressed air. Are you looking to save time in your daily fixing operations? Get a pneumatic ratchet wrench for professionals developed by Würth! 
  


SCREW AND UNSCREW BOLTS WITH A WRENCH SUPPLIED WITH COMPRESSED AIR 


The pneumatic ratchet wrenches are designed to make screwing and unscrewing bolts with ease and speed. This dual function has earned them the qualification of "reversible". To proceed, you just need to take your ratchet and:


• connect it to a compressed air supply, via an air supply hose
• select the desired position ("tightening" or "loosening"), by moving the selector right / left
• install or dislodge your nut
• in the case of tightening, manually complete the locking, as you would with an ordinary ratchet. 
 


EFFICIENT, PRACTICAL, ADJUSTABLE AND DURABLE RATCHETS
 

At Würth, we have made sure to provide you with a high-performance tool that guarantees you real comfort in use. The ergonomic handle of our ratchets, covered with elastomer, protects you from vibrations and cold, and guarantees an excellent grip. Our pneumatic ratchet wrenches for professionals are:


• efficient, with high power transmission
• light, handy and practical
• provided with a tightening torque adapter integrated in the handle as well as a control to regulate the speed
• guaranteed for a long service life (be sure to equip them with an air lubricator to optimize their longevity). 
  

PNEUMATIC RATCHET WRENCHES OF ALL SIZES TO REACH TIGHT SPOTS
 

The exhaust air always ends up escaping from the back of the tool, and is never projected onto the workspace. The ratchet is also immune to the ingress of dust. Finally, note that the short design of our pneumatic ratchet wrenches is ideal for use in hard to reach places. Some more compact models are particularly suitable for these scenarios, namely:


• 1/4 ”DRS keys
• and 3/8 '' DRS keys.