Crimping tool 360° insertion For insulated and uninsulated wire end ferrules
Crimping tool with 360° insertion
CRMPPLRS-(0,14-16SMM)-(16/4/360)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854126.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854127.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51726.jpg)
Register now and access more than 15,000 products
- 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)
- Large diameter range without needing to adjust the pliers
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component soft handles for comfortable and effortless work
- Small, light and easy to handle, very well suited for hard-to-reach places
- Made in Germany
Datasheets(X)
- Wire end ferrules up to 18 mm sleeve length
- DUO wire end ferrules 2x0.25 mm² up to 2x10.0 mm²
Type description | 16/4/360 |
Min./max. wire cross section | 0.14-16 mm² |
Number of crimping points | 1 PCS |
Profile shape | Square |
Design | 360° insertion |
Length (L) | 190 mm |
Material | Tool steel |
Surface | Chrome plated |
Material of handle | 2-component plastic |