Welcome to Würth UK Solo para profesionales

Oil spill absorber

View our wide range of brochures here!

WÜRTH ABSORBENT SHEETS FOR HYDROCARBONS AND OTHER LIQUIDS

Würth absorbent sheets serve as oil and universal absorbents. They allow the efficient absorption of oils and derivatives but also of any type of liquid (from paint to coolant).

The advantage of absorbent sheets is that there is no risk of product dispersion compared to absorbent granules. These two products can also be used in a complementary way: the sheets absorb liquids to saturation and the granules then dry out the surface.

Warning: any chemical or oil, even once absorbed, retains its toxic properties. Be sure to handle these absorbed pollutants with care and use the appropriate personal protective equipment. Also observe the legislation in force concerning the storage and disposal of this type of product. Contaminated absorbents may exhibit the same toxic properties as the absorbed products, be sure to handle them with the same care.


AREAS OF APPLICATION OF WÜRTH ABSORBENT SHEETS

Hydrocarbon absorber: to absorb oils, hydrocarbons and derivatives indoors and outdoors.
Universal absorbent: to absorb all types of liquids such as water, coolant, thinners, solvents, paints, etc.


WHAT ARE THE ADVANTAGES OF WÜRTH ABSORBENT SHEETS?

Our products have been designed to save you money. Some absorbent sheets can be used until the sheets are saturated, do not present a risk of dispersion of the product as with the absorbent in granular form and can also absorb up to 25 times their own weight, which has for positive consequence reduction of waste.

These absorbent products are also suitable for outdoor use, even in the event of rain and for use in the event of accidental spillage or prevention.

To treat more traditional (and less restrictive) surfaces and liquids, also take advantage of our cleaning cloths.