Welcome to Würth UK Solo para profesionales

Sealing elements

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Sealing elements

OIL AND SCREW SEALS FOR PROFESSIONALS

Oil sealing rings are cross-cutting elements useful in repair shops of industrial vehicles and agricultural machinery and in public transport companies. They are also used in construction machines, maintenance workshops and generally in mechanical engineering. Our catalogue of sealing rings contains a vast selection of products including information about the measurements and materials for each reference.
The sealing elements (and specifically the O-Ring rings) are very reliable, simple to install and have a small footprint. They are also resistant to temperatures ranging from -35°C to +120°C. These oil seals are resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids. DiN 3771 compliant o-rings and asbestos-free copper rings are also available and can be used anywhere (except in the presence of some strong acids) thanks to the high resistance to corrosion.



COMPLETE OIL SEAL CATALOGUE

Among these sealing elements are rings with gasket for mechanical seal, available both in self-centring and non-self-centring versions. The former guarantee excellent performance thanks to the formation of the precisely defined sealing ring. The non-self-centring ones have instead a steel washer with a molded rubber sealing lip, essential for sealing bolt heads and flange attachments.
The product range in our sealing ring catalogue is vast and includes sealing elements of many materials and sizes, useful for any industrial repair tasks and in workshops. You can find everything you need to carry out your job on our online store.