Register now in 3 simple steps to gain access to purchase over 15,000 products
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Clasificación
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Metal bristle cleaning brush for cleaning out dust from drilled holes prior to fixings being installed
Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Reduces the diameter of the blow-out tube (blow-out pump) from 10 mm to 8 mm
For the drill hole cleaning with compressed air blow-out gun. Bore nominal diameters of 18 mm to 40 mm